Skip Content
CLAMP 540A CARRIAGE 0IN-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP 540A CARRIAGE 0IN-6IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR540A6
  • Mfr. Model # 540A6
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Cast Iron
  • Swivel Pad Steel
  • Throat Depth 2-3/4"
  • Body Colour Black
  • Body Finish Black Oxide
  • Max. Opening 6"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Duty Rating Regular Duty
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 2,450 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list