CLAMP,3TON,LIFT.HINGED,0-1.25INJAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP,3TON,LIFT.HINGED,0-1.25INJAW

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCY3
  • Mfr. Model # CY3
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

The CY Hinged Universal Plate Clamp can be used to lift plate from horizontal to vertical position and vice versa. Fitted with a cam operated closing mechanism that can be replaced with a chain pull open/close mechanism.

Technical Specs

  • Item Plate Clamp
  • Jaw Capacity 0" - 1-1/4"
  • Locking Type Load Activated
  • Operation Vertical Lift
  • Standards ANSI/ASME B30.20
  • Jaw Material Steel
  • Safe Working Load 6600 lbs.
  • Lifting Point Swiveling Hook Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list