CLAMP,3TN,GIRDER,HOR,0TO1-3/8IN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP,3TN,GIRDER,HOR,0TO1-3/8IN JAW

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKTTG3
  • Mfr. Model # TTG3
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

The TTG Horizontal Girder Clamp is designed to lift and transport structural steel beams in horizontal position. Fitted with a spring operated safety lock and is operated by pulling the lock upwards.

Technical Specs

  • Standards ANSI/ASME B30.20
  • Locking Type Load Activated
  • Item Beam Clamp
  • Jaw Material Hardened Steel
  • Jaw Capacity 0" - 1-3/8"
  • Operation Horizontal Lift
  • Safe Working Load 6600 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list