Skip Content
CLAMP,2TON,LIFT.HINGED,0-1.25INJAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP,2TON,LIFT.HINGED,0-1.25INJAW

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCY2
  • Mfr. Model # CY2
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

The CY Hinged Universal Plate Clamp can be used to lift plate from horizontal to vertical position and vice versa. Fitted with a cam operated closing mechanism that can be replaced with a chain pull open/close mechanism.

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Lift
  • Standards ANSI/ASME B30.20
  • Jaw Capacity 0" - 1-1/4"
  • Locking Type Load Activated
  • Jaw Material Steel
  • Safe Working Load 4400 lbs.
  • Lifting Point Swiveling Hook Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list