CLAMP 2IN CUSHIONED PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP 2IN CUSHIONED PIPE

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVC7
  • Mfr. Model # 1RVC7
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bolt Size (In.) 3/8-16
  • Item Pipe Clamp
  • Max. Load (Lb.) 180
  • Pipe Size (In.) 2
  • Description/Special Features With EPDM Cushion: Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Standards Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Type Superfix Cushioned
  • Material Electro-Galvanized Steel, EPDM-SBR Rubber
  • Includes Welded 3/8" Cap Nut
  • Thread Size (In.) 8-Mar
  • Rod Size 3/8"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list