Skip Content
CLAMP 201SS 3/4 X0.030 3 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP 201SS 3/4 X0.030 3 DIA

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIJS2119
  • Mfr. Model # JS2119
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2099
  • Shipping Weight 0.8 lbs

Product Details

Band-It(R) smooth ID preformed clamps. Vibration resistant lip wrap lock design. Lock is formed by a simple lever movement. No hammering or crimping. Unique buckle nest and smooth ID design reduces leak paths compared to center punch clamps. Double wrappe

Technical Specs

  • Inside Dia. (In.) 3
  • Material of Construction 201 Stainless Steel
  • Package Quantity 50
  • Type Preformed Band Clamp
  • Thickness (In.) 0.03
  • Width (In.) 3/4
  • Max. Clamp Dia. (In.) 3
  • For Hose O.D. Max. (In.) 3
  • Item Preformed Band Clamp
  • Max. Temp. (F) 2550 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list