CLAMP 201SS 1/2 X0.030 4 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP 201SS 1/2 X0.030 4 DIA

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIJS2499
  • Mfr. Model # JS2499
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.06 lbs

Product Details

Band-It(R) smooth ID preformed clamps. Vibration resistant lip wrap lock design. Lock is formed by a simple lever movement. No hammering or crimping. Unique buckle nest and smooth ID design reduces leak paths compared to center punch clamps. Double wrappe

Technical Specs

  • Width (In.) 1/2
  • Thickness (In.) 0.03
  • For Hose O.D. Max. (In.) 4
  • Max. Clamp Dia. (In.) 4
  • Inside Dia. (In.) 4
  • Item Preformed Band Clamp
  • Material of Construction 201 Stainless Steel
  • Max. Temp. (F) 2550 Degrees F
  • Package Quantity 100
  • Type Preformed Band Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list