Skip Content
CLAMP 1IN CUSHIONED PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP 1IN CUSHIONED PIPE

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVC3
  • Mfr. Model # 1RVC3
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bolt Size (In.) 3/8-16
  • Item Pipe Clamp
  • Max. Load (Lb.) 180
  • Type Superfix Cushioned
  • Pipe Size (In.) 1
  • Tube Size (In.) 1-1/4
  • Description/Special Features With EPDM Cushion: Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Standards Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Includes Welded 3/8" Cap Nut
  • Material Electro-Galvanized Steel, EPDM-SBR Rubber
  • Thread Size (In.) 8-Mar
  • Rod Size 3/8"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list