Skip Content
CLAMP 16 INCH CLASS IX WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP 16 INCH CLASS IX WELDING

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESGSM40
  • Mfr. Model # GSM40
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Bar Size (In.) 7/16"
  • Application Heavy Maintenance, Welding, Assembly and General Purpose Clamping
  • Bar Thickness (In.) 1-3/16"
  • Handle Length (In.) 4-11/16"
  • Clamping Surface D (In.) 1-5/16"
  • Clamping Surface W (In.) 2-5/8"
  • Nominal Rail Size (In.) 1-3/16 X 19/32"
  • Max. Jaw Opening (In.) 16
  • Load Capacity (Lb.) 2660
  • Item Classix(R) - Heavy Duty Pad
  • Screw Size (In.) 0.775"
  • Spindle Dia. (In.) 0.775"
  • Throat Depth (In.) 5-1/2"
  • Opening (In.) 16"
  • Pad Type Swivel, Heavy Duty
  • Nominal Clamping Pressure 2660 Lb.
  • Swivel Type Replaceable
  • Swivel Pad (In.) 1-1/2"
  • Bar Width (In.) 19/32"
  • Clamp Face (In.) 1-5/16 X 2-5/8"
  • Handle Material Tempered Drop-Forged Steel
  • Bar Material Tempered Cold Drawn Forged Steel
  • Includes Classic Rail Profiles and a Range of Clamp Openings
  • Type Heavy Duty
  • Width (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list