Skip Content
CLAMP 12IN ID QUICK RELEASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP 12IN ID QUICK RELEASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA52
  • Mfr. Model # 2TA52
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Length (In.) -
  • For Use With 12" Ducting Hose
  • Width (In.) 7/8
  • Inside Dia. (In.) 12
  • Material Galvanized Steel
  • Item Hose Quick Release Clamp
  • Outside Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list