CLAISEN DISTILLATION HEAD,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAISEN DISTILLATION HEAD,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FVK5
  • Mfr. Model # 6FVK5
  • UNSPSC # 41104812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Claisen Distillation Head
  • Material of Construction 3.3 Boro Glass
  • Side Ground Mouth Size 19/26
  • Lower Ground Stopper Size 19/26
  • Upper Ground Mouth Size 19/26
  • Colour Transparent
  • Oblique Ground Stopper Size 19/26
  • Manufacturers Warranty Length 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list