CLAISEN DISTILLATION HEAD,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAISEN DISTILLATION HEAD,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FVK3
  • Mfr. Model # 6FVK3
  • UNSPSC # 41104812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material of Construction 3.3 Boro Glass
  • Colour Transparent
  • Lower Ground Stopper Size 10/19
  • Item Claisen Distillation Head
  • Side Ground Mouth Size 10/19
  • Upper Ground Mouth Size 10/19
  • Oblique Ground Stopper Size 10/19
  • Manufacturers Warranty Length 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list