CLA TO OBD2 MSAVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLA TO OBD2 MSAVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFE28
  • Mfr. Model # FE28
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Auto memory saver helps prevents the loss of electronic memory when disconnecting the vehicle's battery. High visibility coiled cord stretches to 8 ft. Easy storage in tool box. OBD2 connection uses positive and ground pins only, will not interfere with fault codes. In line fuse. Cigarette lighter input - 12 V power source not included.

Technical Specs

  • Includes Instructions
  • Number of Pieces 2
  • Item Memory Saver Kit
  • Type OBD2
  • Used For Saving ODB2 Information While Battery is Disconnected

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list