Skip Content
CL623 END BASE 18IN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CL623 END BASE 18IN GREY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFP2
  • Mfr. Model # 2HFP2
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.2 lbs

Product Details

Locker End Base, Overall Depth 18 In, Overall Height 6 In, Gray, Cold Rolled Steel, Powder Coat Finish

Technical Specs

  • Item End Base
  • Colour Gray
  • Material Steel
  • Finish Powder Coat
  • Type End Bases
  • Overall Depth 18"
  • Overall Height 6"
  • Sub-Category End Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list