Skip Content
CL621 END BASE 12IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CL621 END BASE 12IN TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFP1
  • Mfr. Model # 2HFP1
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 0.83 lbs

Product Details

Locker End Base, Overall Depth 12 In, Overall Height 6 In, Tan, Cold Rolled Steel, Powder Coat Finish

Technical Specs

  • Item End Base
  • Colour Tan
  • Finish Powder Coat
  • Material Steel
  • Type End Bases
  • Overall Height 6"
  • Overall Depth 12"
  • Sub-Category End Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list