Skip Content
CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOU360
  • Mfr. Model # QOU360
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Phase 3
  • Number of Poles 3
  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL, CSA, HACR
  • AC Voltage Rating 240 VAC
  • Amps 60
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list