Skip Content
CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOU115HM
  • Mfr. Model # QOU115HM
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • Phase 1
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type High Magnetic
  • Terminal Connection Lug
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC
  • Standards UL, CSA, HACR
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list