CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB120EPD
  • Mfr. Model # QOB120EPD
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 1
  • Frame Size 100A/QO
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Amps 20
  • Circuit Breaker Type Ground Fault Equipment Protection (30mA)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list