Skip Content
CK18 CASTER KIT (LTGREY) 36X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CK18 CASTER KIT (LTGREY) 36X18

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCK18LGY
  • Mfr. Model # CK18LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Light Gray
  • Finish Powder Coated
  • For Use With Storage Cabinet
  • Height 6-11/16"
  • Material Steel
  • Item Caster Kit
  • Length 18"
  • Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list