Skip Content
CK18 CASTER KIT (CHMPTY) 36X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CK18 CASTER KIT (CHMPTY) 36X18

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCK18PY
  • Mfr. Model # CK18PY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Champagne/Putty
  • Finish Powder Coated
  • For Use With Storage Cabinet
  • Height 6-11/16"
  • Length 18"
  • Material Steel
  • Item Caster Kit
  • Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List