Skip Content
CK18 18IN CABNT CASTER KIT-BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CK18 18IN CABNT CASTER KIT-BLK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCK18BK
  • Mfr. Model # CK18BK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • For Use With Storage Cabinet
  • Height 6-11/16"
  • Item Caster Kit
  • Width 36"
  • Material Steel
  • Length 18"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list