Skip Content
CK-4824 CST KIT (LTGREY) 48X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CK-4824 CST KIT (LTGREY) 48X24

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCK4824LGY
  • Mfr. Model # CK4824LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • For Use With Jumbo Storage Cabinet
  • Finish Powder Coated
  • Height 6-11/16"
  • Colour Light Gray
  • Material Steel
  • Length 24"
  • Item Caster Kit
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List