Skip Content
CITRUS ENGINE SHINE AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CITRUS ENGINE SHINE AEROSOL

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARCEB1C
  • Mfr. Model # CEB1C
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 2990
  • Shipping Weight 1.26 lbs

Product Details

Industrial Gunk Citrus degreaser. Dissolves grease, oil, wax, resin and sap.

Technical Specs

  • Item 453 g Aerosol
  • For Use With Clean Engine - Spray to Protect.
  • Package Quantity 12
  • Size 453 g
  • Colour Light Yellow, Clear
  • Flash Point (F) 164.84 Degrees F
  • Container Size 453 g
  • Removes Grease, Oil, Wax, Resin and Sap.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list