Skip Content
CIRRUS HG PLUS ANG TEG 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRRUS HG PLUS ANG TEG 24X24

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI584B
  • Mfr. Model # 584B
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 51.0 lbs

Technical Specs

  • Application Offices, Healthcare, Conference Rooms, Lobbies, Libraries/Media Centers, Computer Rooms
  • Colour White
  • Features Excellent Sound Absorption, Refined Visual, HumiGuard(R) Plus
  • Item Ceiling Tile
  • Length 24"
  • Material Mineral Fiber
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Width 24"
  • Coverage 48 sq. ft.
  • Series Cirrus(R)
  • Thickness 3/4"
  • Resistant To Sag, Mold/Mildew, Bacteria, Class A Fire Retardant
  • Standards ASTM E1264
  • Texture Medium
  • Edge Type Angled Tegular (15/16")
  • Light Reflectance 0.86
  • Recycled Content 71%
  • Ceiling Attenuation Class 35
  • Noise Reduction Coefficient 0.70
  • Ceiling Tile Product Group Ceiling Tile
  • Grid Size 15/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list