Skip Content
CIRCULR SAW BLADES 7-1/4IN 24T PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULR SAW BLADES 7-1/4IN 24T PK10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL39
  • Mfr. Model # 24EL39
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 6.8 lbs

Technical Specs

  • For Use With Circular Saws
  • Application Wood Cutting
  • Number of Teeth 24
  • Blade Type General Purpose
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Blade Dia. 7-1/4"
  • Tip Material Carbide
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"
  • Hook Angle 10.0 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List