CIRCULATORPUMP, CI, 2.3 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATORPUMP, CI, 2.3 AMP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVG4
  • Mfr. Model # 3NVG4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.48 lbs

Technical Specs

  • Flange/Union Included No
  • HP 1/6
  • Includes -
  • Item Circulator Pump
  • Mechanical Seal -
  • Thermal Protection Auto
  • Drive Type Direct
  • Impeller Material Noryl
  • RPM 3200
  • Shaft Material Ceramic
  • Series NRF
  • Amps 2.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list