Skip Content
CIRCULATORPUMP, CI, 1.1 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATORPUMP, CI, 1.1 AMP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVG3
  • Mfr. Model # 3NVG3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Includes -
  • Item Circulator Pump
  • Flange/Union Included No
  • HP 1/15
  • Phase 1
  • Mechanical Seal -
  • Drive Type Direct
  • Housing Material Cast Iron
  • Thermal Protection Auto
  • Series NRF
  • RPM 2950
  • Impeller Material Noryl
  • Shaft Material Ceramic
  • Amps 1.1
  • Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list