Skip Content
CIRCULATOR PUMP MOTOR,3-PH,ODP,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR PUMP MOTOR,3-PH,ODP,1 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1043L
  • Mfr. Model # H1043L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.57 lbs

Technical Specs

  • Full Load Amps 3.4-3.4/1.7
  • HP 1
  • Item Water Circulator Motor
  • Nameplate RPM 1725
  • Phase 3
  • Hz 60
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Voltage 208-230/460
  • Frame 56CZ
  • Bolt Circle Dia. 5-13/16"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Water Circulator
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Service Factor 1.40
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list