Skip Content
CIRCULATOR PUMP MOTOR,3-PH,ODP,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULATOR PUMP MOTOR,3-PH,ODP,1/2

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1041L
  • Mfr. Model # H1041L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Full Load Amps 1.8-2.0/1.0
  • Phase 3
  • HP 1/2
  • Nameplate RPM 1725
  • Item Water Circulator Motor
  • Hz 60
  • RPM Range 1701-1800
  • Voltage 208-230/460
  • Frame 56CZ
  • Bolt Circle Dia. 5-7/8"
  • Standards UL, CSA
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Water Circulator
  • Motor Bearings Ball
  • Motor Service Factor 1.50
  • Ins. Class B
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list