CIRCULATOR PUMP, 3/4 HP,BRONZE IMPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULATOR PUMP, 3/4 HP,BRONZE IMPE

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPF2
  • Mfr. Model # 5JPF2
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Item Circulator Pump
  • HP 3/4
  • Flange/Union Included Yes
  • Mechanical Seal Carbon/Ceramic
  • Thermal Protection Yes
  • Drive Type -
  • Impeller Material Bronze
  • RPM 1,725
  • Shaft Material Steel
  • Amps 7/3.5
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list