Skip Content
CIRCULATOR PUMP, 1/8 HP, 115V, 1.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR PUMP, 1/8 HP, 115V, 1.4

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZV3
  • Mfr. Model # 3GZV3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.51 lbs

Technical Specs

  • HP 1/8
  • Item Circulator Pump
  • Flange/Union Included No
  • Mechanical Seal -
  • Includes -
  • Phase 1
  • Thermal Protection Impedance
  • Impeller Material Noryl(R)
  • Drive Type Direct
  • RPM 3250
  • Shaft Material Ceramic
  • Housing Material Stainless Steel
  • Voltage 115
  • Amps 1.4
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list