Skip Content
CIRCULATOR PUMP, 1/8 HP, 115V, 1.33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR PUMP, 1/8 HP, 115V, 1.33

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZV6
  • Mfr. Model # 3GZV6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Item Circulator Pump
  • Includes -
  • Flange/Union Included Yes
  • HP 1/8
  • Mechanical Seal -
  • Thermal Protection Impedance
  • Phase 1
  • Drive Type Direct
  • Housing Material Stainless Steel
  • Impeller Material Noryl(R)
  • RPM 3250
  • Voltage 115
  • Shaft Material Ceramic
  • Amps 1.33
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list