Skip Content
CIRCULATOR PUMP, 1/6 HP, STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR PUMP, 1/6 HP, STAINLESS

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHK4
  • Mfr. Model # 5CHK4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.64 lbs

Technical Specs

  • HP 1/6
  • Flange/Union Included No
  • Includes -
  • Item Circulator Pump
  • Mechanical Seal Carbon/Silicon-Carbide
  • Phase 1
  • Thermal Protection Yes
  • Housing Material Stainless Steel
  • Drive Type Direct
  • RPM 3450
  • Impeller Material Noryl(R)
  • Shaft Material Stainless Steel
  • Voltage 115
  • Amps 1.0
  • Compliance UL/AB1953

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List