CIRCULATOR PUMP, 1/6 HP, STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATOR PUMP, 1/6 HP, STAINLESS

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHK2
  • Mfr. Model # 5CHK2
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.03 lbs

Technical Specs

  • Flange/Union Included No
  • HP 1/6
  • Includes -
  • Mechanical Seal Carbon/Silicon-Carbide
  • Item Circulator Pump
  • Thermal Protection Yes
  • Drive Type Direct
  • Impeller Material Noryl(R)
  • RPM 3450
  • Shaft Material Stainless Steel
  • Amps 1.0
  • Compliance UL/AB1953

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list