CIRCULATOR PUMP,1/6 HP,NORYL IMPELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATOR PUMP,1/6 HP,NORYL IMPELL

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPC3
  • Mfr. Model # 5JPC3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.63 lbs

Technical Specs

  • Flange/Union Included No
  • HP 1/6
  • Item Circulator Pump
  • Mechanical Seal Carbon/Silicon Carbide
  • Drive Type -
  • Thermal Protection Yes
  • Impeller Material Noryl
  • RPM 3300
  • Shaft Material Steel
  • Series PL
  • Amps 2.1
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list