Skip Content
CIRCULATOR PUMP,1/25 HP, 230V, 0.51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR PUMP,1/25 HP, 230V, 0.51

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZV5
  • Mfr. Model # 3GZV5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • HP 1/25
  • Flange/Union Included No
  • Includes -
  • Mechanical Seal -
  • Thermal Protection Impedance
  • Item Circulator Pump
  • Phase 1
  • Drive Type Direct
  • Housing Material Stainless Steel
  • Impeller Material Noryl(R)
  • RPM 3250
  • Amps 0.51
  • Shaft Material Ceramic
  • Voltage 230
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List