CIRCULATOR PUMP, 1/25 HP,115V, 0.76 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATOR PUMP, 1/25 HP,115V, 0.76

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZV9
  • Mfr. Model # 3GZV9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Flange/Union Included No
  • HP 1/25
  • Includes -
  • Item Circulator Pump
  • Mechanical Seal -
  • Thermal Protection Impedance
  • Impeller Material Noryl(R)
  • Drive Type Direct
  • RPM 3250
  • Shaft Material Ceramic
  • Amps 0.76
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list