CIRCULATOR PUMP,1/12 HP, NORYL IMPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATOR PUMP,1/12 HP, NORYL IMPE

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPC2
  • Mfr. Model # 5JPC2
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Flange/Union Included No
  • HP 1/12
  • Item Circulator Pump
  • Mechanical Seal Carbon/Silicon Carbide
  • Thermal Protection Yes
  • Drive Type -
  • Impeller Material Noryl
  • RPM 2650
  • Series PL
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Shaft Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list