CIRCULATOR AIR SS 30IN 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULATOR AIR SS 30IN 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LYW6
  • Mfr. Model # 2LYW6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1425
  • Shipping Weight 62.0 lbs

Product Details

Washdown Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115/230, 1 Phase, CFM High 8,800, CFM Low -, Air Velocity (FPM) @ 20 Ft. 595, Motor HP 1/3, Motor RPM 1075, Operating Amps 3.70/1.88, Mounting Location Wall, Fan RPM 1075, Commercial, Assembled Assembled, CFM/Watt 25.21, Outside Dia. 33 In., Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 268
  • Air Velocity (FPM) @ 20 Ft. 595
  • Air Velocity (FPM) @ 60 Ft. 165
  • Air Velocity (FPM) @ 80 Ft. 50
  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Height 33"
  • Bearing Type Ball
  • Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable
  • Item Washdown Air Circulator
  • Motor HP 1/3
  • Motor RPM 1075
  • Operating Amps 3.70/1.88
  • Number of Blades 3
  • Outside Dia. 33"
  • Thermal Protection Auto
  • Phase 1
  • CFM High 8,800
  • Width 33"
  • CFM Low -
  • CFM/Watt 25.21
  • Drive Type Direct
  • Housing Material Stainless Steel
  • Fan RPM 1075
  • Motor Enclosure Totally Enclosed Nonvented
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Speeds 1
  • Voltage 115/230
  • Wire Guard Finish Electro Polish
  • Watts 349/343
  • Blade Material 304 Stainless Steel
  • Standards UL/CUL/OSHA/BISSC/USDA/NSF
  • Guard Material 304 Stainless Steel
  • Air Velocity (FPM) @ 10 Ft. 1040
  • Motor Insulation Class B
  • Blade Dia. 30"
  • Environmental Applications Commercial
  • Max. Ambient Temp. 105 Degrees F
  • Shaft Dia. 1/2"
  • Max. Depth 15"
  • Sound Level 81dBA
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Accessory Style Washdown
  • Fan Mounting Location Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list