Skip Content
Discontinued with Replacement
CIRCULATOR AIR FAN 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULATOR AIR FAN 30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCE9
  • Mfr. Model # 1VCE9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

Price: NA

Product Details

Air Circulator, Industrial Non-Oscillating, Propeller Dia 30 In, CFM Low 8712, CFM High 9704, Sones @ 0000-In SP @ 5 Ft 32, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.7/3.1, Motor Type Permanent Split Capacitor, Motor HP 1/2, Motor RPM 1075/750, Number

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 750/700
  • Air Velocity (FPM) @ 40 Ft 310/290
  • Application Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 60 Ft. 180/170
  • Assembled Yes
  • Bearing Type Ball
  • Height 33"
  • Includes Mounting Bolts
  • Item Air Circulator
  • Motor HP 1/2
  • Motor RPM 1,075/750
  • Number of Blades 3
  • Operating Amps 3.7/3.12
  • Phase 1
  • Thermal Protection Auto
  • Outside Dia. 33"
  • CFM High 9,704
  • Width 33"
  • CFM Low 8,712
  • Drive Type Direct
  • Fan RPM 1,075
  • Housing Material Steel
  • Cord Length 10 ft.
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Watts 350
  • Speeds 2
  • Blade Material Mill Finish Aluminum
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Environmental Applications Industrial
  • Air Velocity (FPM) @ 10 Ft. 1,190/1,110
  • Shaft Dia. 1/2"
  • Blade Dia. 30"
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Sound Level 78 dBA
  • Max. Depth 13-1/4"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 21.78
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list