Discontinued with Replacement
CIRCULATOR AIR FAN 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULATOR AIR FAN 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCE8
  • Mfr. Model # 1VCE8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.4 lbs
Suggested Replacement Product
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

Your Price: NA

Product Details

Air Circulator, Industrial Non-Oscillating, Propeller Dia 24 In, CFM Low 3800, CFM High 6100, Sones @ 0000-In SP @ 5 Ft 24, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.4/2.3, Motor Type Permanent Split Capacitor, Motor HP 1/3, Motor RPM 1075/750, Number

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 230/190
  • Air Velocity (FPM) @ 20 Ft. 570/465
  • Air Velocity (FPM) @ 60 Ft. 120/100
  • Assembled Yes
  • Application Spot Cooling and People Cooling
  • Bearing Type Ball
  • Height 27"
  • Includes Mounting Bolts
  • Item Air Circulator
  • Number of Blades 3
  • Motor HP 1/3
  • Motor RPM 1,075/750
  • Operating Amps 3.38/2.29
  • Thermal Protection Auto
  • Phase 1
  • Outside Dia. 27"
  • Width 27"
  • CFM High 6,100
  • Cord Length 10 ft.
  • CFM Low 3,800
  • Drive Type Direct
  • Fan RPM 1,075
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Speeds 2
  • Watts 423/267
  • Blade Material Mill Finish Aluminum
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Environmental Applications Industrial
  • Air Velocity (FPM) @ 10 Ft. 970/670
  • Shaft Dia. 1/2"
  • Max. Depth 13-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 24"
  • Oscillating No
  • Sound Level 74 dBA
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 14.88
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list