Discontinued with Replacement
CIRCULATOR AIR 208V 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULATOR AIR 208V 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCG3
  • Mfr. Model # 1VCG3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs
Suggested Replacement Product
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

Your Price: NA

Product Details

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208V, 1 Phase, CFM High 6000, Air Velocity (FPM) @ 20 Ft. 445, Motor HP 1/2, Motor RPM 1075, Operating Amps 2.4, Mounting Location Wall, Fan RPM 1075, Industrial, Assembled

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 290
  • Air Velocity (FPM) @ 20 Ft. 445
  • Application 208 V and Lighting Circuits
  • Air Velocity (FPM) @ 60 Ft. 95
  • Assembled Yes
  • Bearing Type Ball
  • Height 31"
  • Item Air Circulator
  • Motor HP 1/2
  • Includes Wall Bracket, Conduit Box
  • Motor RPM 1,075
  • Operating Amps 2.36
  • Number of Blades 3
  • Outside Dia. 27"
  • Phase 1
  • CFM/Watt 20.47
  • CFM High 6,000
  • Width 27"
  • Thermal Protection Auto
  • Drive Type Direct
  • Cord Length Hard Wired
  • Fan RPM 1,075
  • Housing Material Steel
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Voltage 208
  • Speeds 1
  • Watts 390
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Environmental Applications Industrial
  • Motor Insulation Class B
  • Blade Dia. 24"
  • Air Velocity (FPM) @ 10 Ft. 960
  • Shaft Dia. 5/8"
  • Oscillating No
  • Sound Level 74 dBA
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 23"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list