Skip Content
CIRCULATOR AIR 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATOR AIR 20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LY99
  • Mfr. Model # 2LY99
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1423
  • Shipping Weight 32.2 lbs

Product Details

Air Circulator, Nonoscillating, Unassembled Commercial Wall/Ceiling Mount, Propeller Dia 20 In, CFM Low 2600, CFM High 3700, 400/350 Air Velocity (FPM) @ 20 Ft, 22 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 2.1/1.5, Motor Enclos

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 400/350
  • Air Velocity (FPM) @ 60 Ft. 150/130
  • Application Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 40 Ft 200/190
  • Bearing Type Ball
  • Height 29-1/4"
  • Assembled No
  • Includes Wall/Ceiling Bracket and Secondary Support Cable
  • Item Air Circulator
  • Motor RPM 1,300/1,100
  • Motor HP 1/8
  • Number of Blades 3
  • Outside Dia. 23"
  • Operating Amps 2.4/1.5
  • Phase 1
  • Thermal Protection Auto
  • Width 23"
  • CFM High 3,700
  • CFM Low 2,600
  • Hz 60
  • Housing Material Steel
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Blade Material Powder Coated Aluminium
  • Voltage 115 V
  • Watts 245/173
  • Wire Guard Finish Gloss Black Powder Coat
  • Guard Material Steel
  • Environmental Applications Commercial
  • Standards UL/cUL
  • Cord Length 10 ft.
  • Drive Type Direct
  • CFM/Watt 15.1/15.0
  • Fan RPM 1100/1300
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 820/580
  • Shaft Dia. 12mm
  • Max. Ambient Temp. 105 Degrees F
  • Blade Dia. 20"
  • Max. Depth 23"
  • Sound Level 72 dBA
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Mounting Location Ceiling, Wall
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list