Skip Content
CIRCULATION HEATER,64 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATION HEATER,64 IN. L

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYF6
  • Mfr. Model # 2VYF6
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Includes Tank Mounted Double Pole Thermostat
  • For Use With Mfr. No. TFP01498
  • Item Circulation Heater
  • Phase 3
  • Sheath Material High Temperature Stainless Steel
  • Special Information Replacement Heater
  • Watts 40,000
  • Overall Length 64"
  • Voltage 480
  • Watt Density 48 sq. in.
  • Control Range 60 Degrees to 250 Degrees F
  • Flange Material Stainless Steel
  • Flange Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list