Skip Content
CIRCULATION HEATER,35 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULATION HEATER,35 IN. L

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYE5
  • Mfr. Model # 2VYE5
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • For Use With Mfr. No. TFP02657
  • Enclosure Type NEMA 1
  • Includes Tank Mounted Double Pole Thermostat
  • Phase 3
  • Item Circulation Heater
  • Overall Length 35"
  • Sheath Material High Temperature Stainless Steel
  • Special Information Replacement Heater
  • Voltage 480
  • Watts 6,000
  • Control Range 60 Degrees to 250 Degrees F
  • Flange Material Stainless Steel
  • Watt Density 48 sq. in.
  • Flange Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list