CIRCULAR SAW MASONARY 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW MASONARY 4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT4100NH
  • Mfr. Model # 4100NH
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.46 lbs

Technical Specs

  • Includes Diamond Blade (A-94546), Socket Wrench (782209-3), Wrench (781011-1)
  • Features Compact Design, Easy to Adjust Depth Gauge, Lock Off Button, Flat Rear Side of Motor Housing, Powerful Cutting In Stone, Masonry, Tile, Concrete, Double Insulated
  • Item Masonry Circular Saw
  • Cord Length 8 ft.
  • Blade Side Left
  • No Load RPM 13,000
  • Tool Weight 6.5 lbs.
  • Voltage 120VAC
  • Tool Length 8-5/8"
  • Brake Type None
  • Amps 12.0
  • Arbor Size 3/4"
  • Blade Dia. 4-3/8"
  • Depth of Cut @ 90 Deg. 1-3/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list