Skip Content
CIRCULAR SAW M18 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW M18 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2730-20
  • Mfr. Model # 2730-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 8.35 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In., Bevel Adjustment 0 to 50 Degrees , Cutting Depth @ 45 Degrees 1-5/8 In., Cutting Depth @ 90 Degrees 2-1/8 In., No Load RPM 5,000, Arbor Hole 5/8 In., Battery Included No, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Tool Length 17-3/4 In., Tool Weight 7.4 lbs.

Technical Specs

  • Includes (1) M18 FUEL(TM) 6-1/2" Circular Saw ,(1) Blade,(1) Blade Wrench
  • Item Cordless Circular Saw
  • Battery Included No
  • Battery Pack Replacement MTL48-11-1840
  • Cutting Depth @ 45 Degrees 1-5/8"
  • No Load RPM 0 to 5000
  • Cutting Depth @ 90 Degrees 2-1/8"
  • Voltage 18
  • Tool Weight 6.8 lbs
  • Standards CSA, ETL, UL
  • Tool Length 16"
  • Shoe Material Magnesium
  • Green Environmental Attribute Product is Rechargeable
  • Blade Dia. 6-1/2"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Battery Included / Bare Tool Bare Tool
  • Arbor Hole 5/8"
  • Cordless Tool Battery Type Li-Ion
  • Features POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence
  • Battery Capacity 4.0 Ah
  • Blade Side Left
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list