CIRCULAR SAW KIT 20V 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW KIT 20V 6-1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS391M1
  • Mfr. Model # DCS391M1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Product Details

Circular Saw, Battery Included, Voltage 20.0, Blade Dia. 6-1/2 In., Blade Side Right, Bevel Adjustment 0 to 50 Degrees , Cutting Depth @ 45 Degrees 1-5/8 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3,700, Shoe Material Magnesium, Arbor Hole 5/8

Technical Specs

  • Item Cordless Circular Saw Kit
  • Features Optimized Rubber Overmolded Comfort Grip
  • Includes Fast Charger, 6-1/2" Carbide Tipped Blade, Kit Box
  • Battery Included (1) BLDDCCB204
  • Battery Pack Replacement BLDDCCB204
  • Blade Side Left
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • Tool Weight 8.0 lbs.
  • Standards UL Listed
  • Voltage 20.0
  • No Load RPM 5150
  • Shoe Material Magnesium
  • Battery Capacity 5.0 Ah
  • Tool Length 15-3/8"
  • Blade Dia. 6-1/2"
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Battery Included
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list