CIRCULAR SAW KIT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW KIT 18V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2630-22
  • Mfr. Model # 2630-22
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 17.0 lbs

Product Details

Powerful 3,500 RPM motor, this 6-1/2 inch circular saw easily cuts through materials as tough as LVL headers. The magnesium guards provide durability to protect the blade from drops, ergonomic soft-grip handle gives the operator superior control. The easy-to-read, lightweight aircraft aluminum shoe also increases durability and delivers greater accuracy in rip cuts.

Technical Specs

  • Battery Included (2) MTL48-11-1828
  • Includes (1) M18(TM) 6 ½" Circular Saw (Bare Tool),(2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery,(1) M18(TM) & M12(TM) Multi-Voltage Charger,(1) Circular Saw Blade,(1) Contractor Bag
  • Item Cordless Circular Saw
  • Blade Side Left
  • Battery Pack Replacement MTL48-11-1828
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Cutting Depth @ 90 Degrees 2-1/8"
  • No Load RPM 0 to 3500
  • Voltage 18
  • Tool Weight 8.5 lbs.
  • Standards UL, CE
  • Shoe Material Aircraft Aluminium
  • Battery Capacity 3.0 Ah
  • Tool Length 15"
  • Blade Dia. 6-1/2"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features M18(TM) Xc High Capacity Red Lithium(TM) Battery, Heavy-Duty Magnesium Guards, Ergonomic, Compact and Lightweight Design, Electronic Brake Stops Blade Quickly, Battery Fuel Gauge Displays
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list