Discontinued with Replacement
CIRCULAR SAW KIT  18V LXT CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW KIT 18V LXT CORDLESS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBSS611X
  • Mfr. Model # BSS611X
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SAW CIRCULAR 6 1/2IN 18V

Your Price: NA

Product Details

Includes: 2 each, 18 V Li-Ion (3.0 Ah) battery BL1830 (194205-3). Charger (DC18RA). 6-1/2 inch C.T. saw blade 24T (BSS611X 16T). Hex wrench. Guide rule.

Technical Specs

  • Blade Dia. 6-1/2"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list